This item is Discontinued.

Morse M.K. Morse 497-ZWEP4424WB 44-7-8 Inch 1-2 Inch .020 24T Wavy Band Saw - Blade Only 497-ZWEP4424WB

This item is Discontinued.

Morse

M.K. Morse 497-ZWEP4424WB 44-7-8 Inch 1-2 Inch .020 24T Wavy Band Saw - Blade Only (Discontinued)

Mfr # 497-ZWEP4424WB
Zoro # G003778620
UPC # 50326002189
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
497-ZWEP4424WB
Zoro #
G003778620
UPC #
50326002189
Country of Origin
United States

Description

  • These premium blades feature Matrix II cutting edges and the longest life.
  • Variable pitch teeth reduce vibration.
  • Cutting Edge Material: HSS.
  • Cutting Length: 44-7/8 in.
  • Thickness: 0.0200 in.
  • Width: 1/2 in.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.