This item is Discontinued.

Morse 7" Metal Cutting Circular Saw, 3500 rpm CSM7NXTB

7" Metal Cutting Circular Saw, 3500 rpm (Discontinued)

  • Mfr # CSM7NXTB
  • Zoro # G3967467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSM7NXTB
Zoro #
G3967467
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Blade Dia.
7"
Arbor Size
20mm
Depth of Cut @ 90 Deg.
2-5/16"
Tool Length
15"
Cord Length
6 ft.

Details

Blade Side
Right
Voltage
120
Handle Type
Soft Non-Slip Grip
Features
External Overload Switch, Chip Collection Chamber, Retractable Blade Guard
Amps
9.0
Tool Weight
13.0 lb.
Standards
ISO9002, CSA
Corded/Cordless
Corded
No Load RPM
3500
Includes
Carrying Case, Overload Switch, Retracting Blade Guard, Quick Release Metal Chip Collecting Cover, Length Adjuster, Side Handle, 6mm Hex Key, Safety Goggles, Ear Plugs, Morse Metal Devil(R) Steel Cutting Blade
Brake Type
None
Corded/Banded
Corded
Item
Corded Circular Saw
Number of Conductors
2

Description

Metal Cutting Circular Saw, Blade Dia. 7 in, Arbor Size 20mm, Blade Side Right, Tool Length 15 in, Tool Weight 13.0 lb, Voltage 120, Cord Length 6 ft, Includes Carrying Case, Overload Switch, Retracting Blade Guard, Quick Release Metal Chip Collecting Cover, Length Adjuster, Side Handle, 6mm Hex Key, Safety Goggles, Ear Plugs, Morse Metal Devil(R) Steel Cutting Blade, Features External Overload Switch, Chip Collection Chamber, Retractable Blade Guard, Standards ISO9002, CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.