Pilot Drill Bit, 1/4 In, HSS
Mfr # TACPD4
Zoro # G0830891
product price: $8.15
/eaKey Features
Drill Bit Size
1/4 in
Overall Length
4 5/16 in
Material
High Speed Steel
Shank Shape
Round
For Use With
AV, MK, TA, TAD, AD Hole Saws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TACPD4
Zoro #
G0830891
UPC #
050326120043
Country of Origin
United States
Dimensions
Drill Bit Size
1/4 in
Overall Length
4 5/16 in
Pilot Drill Size
1/4" dia. x 4-5/16" L
Shank Size
1/4 in
For Hole Saw Diameter - Imperial
9/16 in to 6 in
Overall Diameter
1/4 in
For Hole Saw Diameter - Minimum
9/16 in
For Hole Saw Diameter - Maximum
6 in
Details
Item
Pilot Drill Bit
Material
High Speed Steel
Shank Shape
Round
For Use With
AV, MK, TA, TAD, AD Hole Saws
Hole Saw Product Grouping
Hole Saw Accessories
Replacement Pilot Drill No.
Mfr. No. TACPD4
Compatible Product Type
Hole Saw
Description
Pilot Drill Bit, Pilot Bit Size 1/4 in, Pilot Bit Shank Style Round, Pilot Bit Shank Size 1/4 in, Pilot Bit Overall Length 4 5/16 in, Pilot Bit Material High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.