Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Drill Bit, 4-5/16" L

  • Mfr # MPD401

  • Zoro # G7273423


product price: $3.59
/ea
Sold in multiples of 10 for $35.90

Key Features

Overall Length
4-5/16"
Finish
Bright (Uncoated)
Shank Type
Hex
Cutting Direction
Right Hand
Shank Type - Machining
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPD401
Zoro #
G7273423
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-5/16"

Details

Item
Hex Shank Drill Bit
Finish
Bright (Uncoated)
Shank Type
Hex
Cutting Direction
Right Hand
Shank Type - Machining
Hex
Finish - Machining
Bright (Uncoated)

Description

Pilot Drill Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.