Zoro Homepage

Pilot Drill Bit, Steel, 1/4" Shank Size

  • Mfr # MAPD3C

  • Zoro # G8039510


product price: $7.99
/ea

Key Features

Drill Bit Size
1/4 in
Overall Length
3-1/8 in
Material
High Speed Steel
Shank Size
1/4 in
Fits Hole Saw Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAPD3C
Zoro #
G8039510
UPC #
050326139212
Country of Origin
United States

Dimensions

Drill Bit Size
1/4 in
Overall Length
3-1/8 in
Shank Size
1/4 in
Fits Hole Saw Dia.
1/4 in
Pilot Drill Size
1/4" dia. x 3-3/32" L
For Hole Saw Diameter - Maximum
6 in
For Hole Saw Diameter - Imperial
9/16 in to 6 in
Overall Diameter
1/4 in
For Hole Saw Diameter - Minimum
9/16 in

Details

Item
Pilot Drill Bit
Material
High Speed Steel
For Use With
MHS, MHSA, MHSG, MHST Hole Saws
Shank Shape
Round
Replacement Pilot Drill No.
Mfr. No. MAPD3C
Compatible Manufacturer Model Number
MHS09 thru MHS106
Compatible Product Type
Hole Saw

Description

Pilot Drill Bit, Pilot Bit Size 1/4 in, Pilot Bit Shank Style Round, Pilot Bit Shank Size 1/4 in, Pilot Bit Overall Length 3 3/32 in, Pilot Bit Material High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.