Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZWEP441014MCGR
Zoro #
G2066382
UPC #
050326001175
Country of Origin
United States
Dimensions
Length
3 ft. 8-7/8"
Width
1/2"
Thickness
0.020"
Blade Width
1/2 in
Details
Primary Saw Application
General Purpose
Teeth per Inch
10/14
Material
Bi-metal
Tooth Type
Raker
Grade
Matrix II
Application
For Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals
Item
Portable Band Saw Blade
For Use With Saw Type
Portable Band Saws
Blade Type
Matrix II Bi-Metal
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Teeth per Inch 10/14, Blade Width 1/2 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.