Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZWEP4410RGR
Zoro #
G3188333
UPC #
050326001205
Country of Origin
United States
Dimensions
Length
3 ft. 8-7/8"
Width
1/2"
Thickness
0.020"
Blade Length
44 7/8 in
Blade Thickness
0.02 in
Blade Width
1/2 in
Details
Primary Saw Application
Wood
Teeth per Inch
10
Material
Bi-metal
Tooth Type
Raker
Grade
Matrix II
Item
Portable Band Saw Blade
Application
For Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals
For Use With Saw Type
Portable Band Saws
Blade Material
Bi-Metal
Tip Material
Metal
Materials Cut
Stainless Steel
Primary Material Application
Stainless Steel
Blade Series
Portable Band Saw Blades
Metal Cutting Type
Solid Stock, Thick Metal, Thin Metal
Blade Type
Matrix II Bi-Metal
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Stainless Steel, Blade Length 44 7/8 in, Teeth per Inch 10, Blade Series Portable Band Saw Blades, Blade Material Bi-Metal, Tip Material Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Stainless Steel, Metal Cutting Type Solid Stock, Thick Metal, Thin Metal, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.