Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZWEP5314WGR
Zoro #
G8532876
UPC #
050326001281
Country of Origin
United States
Dimensions
Length
4 ft. 5-3/4"
Width
1/2"
Thickness
0.020"
Blade Length
53 3/4 in
Blade Thickness
0.02 in
Blade Width
1/2 in
Details
Primary Saw Application
Metal
Teeth per Inch
14
Material
Bi-metal
Tooth Type
Wavy
Grade
Matrix II
For Use With Saw Type
Portable Band Saws
Item
Portable Band Saw Blade
Application
For Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals
Metal Cutting Type
Solid Stock, Thick Metal, Thin Metal
Primary Material Application
Stainless Steel
Materials Cut
Stainless Steel
Blade Material
Bi-Metal
Blade Series
Portable Band Saw Blades
Tip Material
Metal
Blade Type
Matrix II Bi-Metal
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Stainless Steel, Blade Length 53 3/4 in, Teeth per Inch 14, Blade Series Portable Band Saw Blades, Blade Material Bi-Metal, Tip Material Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Stainless Steel, Metal Cutting Type Solid Stock, Thick Metal, Thin Metal, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.