Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morse Portable Band Saw Blade, 28-13/16in, PK3 ZWEP28811MC

Portable Band Saw Blade, 28-13/16in, PK3 (Discontinued)

  • Mfr # ZWEP28811MC
  • Zoro # G7462287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWEP28811MC
Zoro #
G7462287
UPC #
050326002660
Country of Origin
United States

Dimensions

Length
2 ft. 4-13/16"
Width
1/2"
Thickness
0.020"
Blade Thickness
0.02 in
Blade Length
28 13/16 in
Blade Width
1/2 in

Details

Primary Saw Application
General Purpose
Teeth per Inch
8/11
Material
Bi-metal
Tooth Type
Variable
Grade
811
Item
Portable Band Saw Blade
For Use With
Portable Band Saw
For Use With Saw Type
Portable Band Saws
Application
Multi-Purpose Use When Cutting A Wide Range of Materials Including Mild Steel, Tool Steel, Stainless Steel, Brass, Plastic, and Wood
Blade Series
Portable Band Saw Blades
Blade Material
Bi-Metal
Primary Material Application
Stainless Steel
Tip Material
Metal
Materials Cut
Stainless Steel
Metal Cutting Type
Solid Stock, Thick Metal, Thin Metal

Description

Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Stainless Steel, Blade Length 28 13/16 in, Teeth per Inch 8/11, Blade Series Portable Band Saw Blades, Blade Material Bi-Metal, Tip Material Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Stainless Steel, Metal Cutting Type Solid Stock, Thick Metal, Thin Metal, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.