Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Band Saw Blade, 3 ft. 8-7/8" L, 1/2" W, 8/11 TPI, Bi-Metal, 0.020" Thick, 25 PK

  • Mfr # ZWEP44811B25

  • Zoro # G7463635


product price: $127.99
/pk 25, $5.12/ea
Free Shipping & Returns

Key Features

Length
3 ft. 8-7/8"
Width
1/2"
Teeth per Inch
8/11
Thickness
0.020"
Primary Saw Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWEP44811B25
Zoro #
G7463635
UPC #
050326002462
Country of Origin
United States

Dimensions

Length
3 ft. 8-7/8"
Width
1/2"
Thickness
0.020"
Blade Thickness
0.02 in
Blade Length
44 7/8 in
Blade Width
1/2 in
Overall Thickness
0.02 in
Overall Length
44 7/8 in
Overall Width
1/2 in

Details

Item
Portable Band Saw Blade
Teeth per Inch
8/11
Primary Saw Application
General Purpose
Material
Bi-Metal
Tooth Type
Variable
Grade
811
For Use With Saw Type
Portable Band Saws
Application
Multi-Purpose Use When Cutting A Wide Range of Materials Including Mild Steel, Tool Steel, Stainless Steel, Brass, Plastic, and Wood
For Use With
Portable Band Saw
Metal Cutting Type
Solid Stock, Thick Metal, Thin Metal
Blade Material
Bi-Metal
Tip Material
Bi-Metal
Blade Series
Portable Band Saw Blades
Materials Cut
Aluminum and Soft Alloys, Steel and Steel Alloys, Wood
Primary Material Application
Metal
For Workpiece Material
Aluminum, Soft Alloys, Steel, Steel Alloys, Wood
Compatible Product Type
Portable Band Saws
Product Type
Portable Band Saw Blade

Description

Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Metal, Blade Length 44 7/8 in, Teeth per Inch 8/11, Blade Series Portable Band Saw Blades, Blade Material Bi-Metal, Tip Material Bi-Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Aluminum and Soft Alloys, Steel and Steel Alloys, Wood, Metal Cutting Type Solid Stock, Thick Metal, Thin Metal, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.