Portable Band Saw Blade, 3 ft. 8-7/8" L, 1/2" W, 18 TPI, Bi-Metal, 0.020" Thick, 25 PK
Mfr # ZWEP4418WB25
Zoro # G2710915
product price: $120.99
/pk 25, $4.84/ea
Free Shipping & Returns
Key Features
Length
3 ft. 8-7/8"
Width
1/2"
Teeth per Inch
18
Thickness
0.020"
Primary Saw Application
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZWEP4418WB25
Zoro #
G2710915
UPC #
050326002301
Country of Origin
United States
Dimensions
Length
3 ft. 8-7/8"
Width
1/2"
Thickness
0.020"
Blade Thickness
0.02 in
Blade Length
44 7/8 in
Blade Width
1/2 in
Overall Length
44 7/8 in
Overall Width
1/2 in
Overall Thickness
0.02 in
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Stainless Steel, Blade Length 44 7/8 in, Teeth per Inch 18, Blade Series Portable Band Saw Blades, Blade Material Bi-Metal, Tip Material Bi-Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Stainless Steel, Metal Cutting Type Solid Stock, Thick Metal, Thin Metal, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.