Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZWEP4418WWG-1
Zoro #
G3492824
UPC #
050326002394
Country of Origin
Unknown
Dimensions
Length
3 ft. 8-7/8"
Width
1/2"
Thickness
0.020"
Blade Thickness
0.02 in
Blade Length
44 7/8 in
Blade Width
1/2 in
Details
Primary Saw Application
Metal
Teeth per Inch
18
Material
Bi-metal
Tooth Type
Wavy
Grade
Matrix II
Application
For Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals
Item
Portable Band Saw Blade
For Use With
All Saws That Use 44-7/8" Long Blades
For Use With Saw Type
Portable Band Saws
Primary Material Application
Stainless Steel
Materials Cut
Stainless Steel
Metal Cutting Type
Solid Stock, Thick Metal, Thin Metal
Blade Material
Bi-Metal
Tip Material
Metal
Blade Series
Portable Band Saw Blades
Blade Type
Matrix II Bi-Metal
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Stainless Steel, Blade Length 44 7/8 in, Teeth per Inch 18, Blade Series Portable Band Saw Blades, Blade Material Bi-Metal, Tip Material Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Stainless Steel, Metal Cutting Type Solid Stock, Thick Metal, Thin Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.