This item is Discontinued.

Morse Portable Band Saw Blade, 2 ft. 4-13/16" L, 1/2" W, 10/14 TPI, Bi-Metal, 0.020" Thick, 3 PK ZWEP281014MC

Portable Band Saw Blade, 2 ft. 4-13/16" L, 1/2" W, 10/14 TPI, Bi-Metal, 0.020" Thick, 3 PK (Discontinued)

  • Mfr # ZWEP281014MC
  • Zoro # G5014125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWEP281014MC
Zoro #
G5014125
UPC #
050326001755
Country of Origin
United States

Dimensions

Length
2 ft. 4-13/16"
Width
1/2"
Thickness
0.020"
Blade Length
28 13/16 in
Blade Thickness
0.02 in
Blade Width
1/2 in
Overall Thickness
0.02 in
Overall Length
28 13/16 in
Overall Width
1/2 in

Details

Item
Portable Band Saw Blade
Teeth per Inch
10/14
Primary Saw Application
General Purpose
Material
Bi-Metal
Tooth Type
Variable
Grade
Matrix II
For Use With
Mfr. No. BSH 180B, BSH180-01
For Use With Saw Type
Portable Band Saws
Application
Machinable Metals, Including Stainless Steel, Pipe, Tubing And Solids
Materials Cut
Stainless Steel
Blade Material
Bi-Metal
Tip Material
Bi-Metal
Primary Material Application
Stainless Steel
Metal Cutting Type
Solid Stock, Thick Metal, Thin Metal
Blade Series
Portable Band Saw Blades
For Workpiece Material
Stainless Steel
Compatible Product Type
Portable Band Saws
Product Type
Portable Band Saw Blade

Description

Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Stainless Steel, Blade Length 28 13/16 in, Teeth per Inch 10/14, Blade Series Portable Band Saw Blades, Blade Material Bi-Metal, Tip Material Bi-Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Stainless Steel, Metal Cutting Type Solid Stock, Thick Metal, Thin Metal, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.