Reciprocating Saw Blade, 4 in L, 1/2 in W, 0.025 in Thickness, 32 TPI, Straight Teeth, Bi-Metal Cutt
- Mfr # RBA432T05
- Zoro # G408680535
product price:Â
$
9.99
/ea
Key Features
Teeth per Inch
32
Length
4 in
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RBA432T05
- Zoro #
- G408680535
- UPC #
- 50326397568
- Country of Origin
- United States
- Teeth per Inch
- 32
- Material
- Bi-Metal
Dimensions
- Length
- 4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.