Shop MORSE
See all product information
Create Account
Reciprocating Saw Blade, Diamond Grit, 9 in, Tempered Steel
- Mfr # RBDG9C
- Zoro # G108680248
product price:Â
$
20.95
/ea
Key Features
Length
9 in
Material
Tempered Steel
Tip Material
Diamond Grit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RBDG9C
- Zoro #
- G108680248
- UPC #
- 50326129718
- Country of Origin
- United Kingdom
Dimensions
- Length
- 9 in
Details
- Material
- Tempered Steel
- Tip Material
- Diamond Grit
Description
The MORSE - RBDG9C is a reciprocating saw blade measuring 9 inches in length. It is made from tempered steel and features a diamond grit tip material.
Key Features:
- Length: 9 in.
- Blade material: Tempered steel.
- Tip material: Diamond grit.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.