Reciprocating Saw Blade, Master Cobalt, 10/14 TPI, Bi-Metal, 12 in, 0.05 in Thick
- Mfr # RB12501014T05
- Zoro # G908680332
product price:Â
$
27.99
/ea
Key Features
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RB12501014T05
- Zoro #
- G908680332
- UPC #
- 50326402095
- Country of Origin
- United States
Dimensions
- Length
- 12 in
Description
The MORSE - RB12501014T05 is a reciprocating saw blade with a 12 in length. This length indicates the overall size of the blade for use with compatible reciprocating saw setups during general cutting work.
Key Features:
- Product type: Reciprocating saw blade.
- Length: 12 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.