This item is Discontinued.

Morse Reciprocating Saw Blade, Master Cobalt, 12 in, 6 TPI RB123506T05

This item is Discontinued.

Morse

Reciprocating Saw Blade, Master Cobalt, 12 in, 6 TPI (Discontinued)

Mfr # RB123506T05
Zoro # G108671451
UPC # 50326400152
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB123506T05
Zoro #
G108671451
UPC #
50326400152
Country of Origin
United States

Dimensions

Length
12 in

Details

Teeth per Inch
6

Description

The MORSE - RB123506T05 is a reciprocating saw blade measuring 12 in. long with 6 teeth per inch. These attributes describe the blade’s size and tooth density for reciprocating saw applications requiring a 12 in. blade with 6 TPI.

Key Features:

  • Blade length: 12 in.
  • Teeth per inch: 6 TPI.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.