Reciprocating Saw Blade, Master Cobalt, 6 in, 6 TPI

  • Mfr # RB63506T50

  • Zoro # G708680341


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
6
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB63506T50
Zoro #
G708680341
UPC #
50326400183
Country of Origin
United States

Dimensions

Length
6 in

Details

Teeth per Inch
6

Description

The MORSE - RB63506T50 is a reciprocating saw blade measuring 6 in. long with 6 teeth per inch. These attributes describe the blade’s size and tooth density for reciprocating saw applications requiring a 6 in. blade with 6 TPI.

Key Features:

  • Length: 6 in.
  • Teeth per inch: 6 TPI.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.