This item is Discontinued.

This item is Discontinued.
Reciprocating Saw Blade, Master Cobalt, 8 in, Bi-Metal (Discontinued)
Mfr #
RB8501014T05
Zoro #
G208680308
UPC # 50326402071
Country of Origin United States
Category Reciprocating Saw Blades
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RB8501014T05
Zoro #
G208680308
UPC #
50326402071
Country of Origin
United States
Dimensions
Length
8 in
Details
Material
Bi-Metal
Description
The MORSE - RB8501014T05 is a reciprocating saw blade made from bi-metal and measures 8 inches in length. It is intended for reciprocating saw applications compatible with an 8-inch blade length.
Key Features:
- Length: 8 in.
- Material: Bi-Metal.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.