Shop MORSE
See all product information
Create Account
Reciprocating Saw Blade, Master Cobalt, 8 in, Bi-Metal
- Mfr # RB8501014T50
- Zoro # G808680425
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Length
8 in
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RB8501014T50
- Zoro #
- G808680425
- UPC #
- 50326402064
- Country of Origin
- United States
Dimensions
- Length
- 8 in
Details
- Material
- Bi-Metal
Description
The MORSE - RB8501014T50 is a reciprocating saw blade made from bi-metal and measures 8 in. in length. It is intended for general reciprocating saw cutting tasks where an 8 in. blade length and bi-metal construction are required.
Key Features:
- Blade length: 8 in.
- Material: Bi-Metal.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.