Reciprocating Saw Blade, Master Cobalt, 9 in, 6 TPI, Bi-Metal

  • Mfr # RB93506T05

  • Zoro # G708680358


product price:  $19.69
/ea

Key Features

Teeth per Inch
6
Length
9 in
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB93506T05
Zoro #
G708680358
UPC #
50326400176
Country of Origin
United States

Dimensions

Length
9 in

Details

Teeth per Inch
6
Material
Bi-Metal

Description

The MORSE - RB93506T05 is a reciprocating saw blade with a 9 in length, bi-metal construction, and 6 teeth per inch. These attributes describe a blade format intended for reciprocating saw applications requiring a 9 in blade length and 6 TPI tooth pattern.

Key Features:

  • 9 in length.
  • Bi-metal material.
  • 6 teeth per inch tooth pattern.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.