This item is Discontinued.

Morse Reciprocating Saw Blade, Master Cobalt, 9 in, 6 TPI, Bi-Metal RB93506T50

This item is Discontinued.

Morse

Reciprocating Saw Blade, Master Cobalt, 9 in, 6 TPI, Bi-Metal (Discontinued)

Mfr # RB93506T50
Zoro # G108680385
UPC # 50326400169
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB93506T50
Zoro #
G108680385
UPC #
50326400169
Country of Origin
United States

Dimensions

Length
9 in

Details

Teeth per Inch
6
Material
Bi-Metal

Description

The MORSE - RB93506T50 is a reciprocating saw blade measuring 9 in. long. It is made from bi-metal and has 6 teeth per inch, providing the stated blade length, material construction, and tooth spacing for reciprocating saw cutting applications consistent with a 9 in. bi-metal blade with 6 teeth per inch.
Key Features:

  • Length: 9 in.
  • Material: Bi-Metal.
  • Teeth per Inch: 6.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.