This item is Discontinued.

Morse Roughing End Mill, Center Cutting Long Length Single End, Series 4596, 58 Cutter Dia, 458 Over 44672

Roughing End Mill, Center Cutting Long Length Single End, Series 4596, 58 Cutter Dia, 458 Over (Discontinued)

  • Mfr # 44672
  • Zoro # G108032290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44672
Zoro #
G108032290
UPC #
686125446727
Country of Origin
United States

Description

pMorse Roughing End Mill, Center Cutting Long Length Single End, Series 4596, 58 in Cutter Dia, 458 in Overall Length, 212 in Maximum Depth of Cut, 4 Flutes, Fine Pitch Flute, 58 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, Cobalt 8M42 HSS, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.