Roughing End Mill, Center Cutting Regular Length, Series 4611, 1 Cutter Dia, 412 Overall Length

  • Mfr # 44914

  • Zoro # G308033127


product price: $246.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44914
Zoro #
G308033127
UPC #
686125449148
Country of Origin
United States

Description

pMorse Roughing End Mill, Center Cutting Regular Length, Series 4611, 1 in Cutter Dia, 412 in Overall Length, 2 in Maximum Depth of Cut, 5 Flutes, Coarse Pitch Flute, 1 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, Cobalt 8M42 HSS, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.