Roughing End Mill, Center Cutting Regular Length, Series 4611, 78 Cutter Dia, 418 Overall Leng

  • Mfr # 44913

  • Zoro # G108032832


product price:  $205.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44913
Zoro #
G108032832
UPC #
686125449131
Country of Origin
United States

Description

pMorse Roughing End Mill, Center Cutting Regular Length, Series 4611, 78 in Cutter Dia, 418 in Overall Length, 178 in Maximum Depth of Cut, 5 Flutes, Coarse Pitch Flute, 34 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, Cobalt 8M42 HSS, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.