Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Morse Roughing End Mill, Center Cutting Regular Length, Series 4640C, 34 Cutter Dia, 638 Overall Len 45323

Roughing End Mill, Center Cutting Regular Length, Series 4640C, 34 Cutter Dia, 638 Overall Len (Discontinued)

  • Mfr # 45323
  • Zoro # G608033483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45323
Zoro #
G608033483
UPC #
686125453237
Country of Origin
United States

Description

pMorse Roughing End Mill, Center Cutting Regular Length, Series 4640C, 34 in Cutter Dia, 638 in Overall Length, 418 in Maximum Depth of Cut, 4 Flutes, Spiral Flute, 34 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, Cobalt 8M42 HSS, TiCN Coatedp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.