This item is Discontinued.

Morse Roughing End Mill, Center Cutting Regular Length, Series 4640G, 14 Cutter Dia, 2716 Overall Le 45201

Roughing End Mill, Center Cutting Regular Length, Series 4640G, 14 Cutter Dia, 2716 Overall Le (Discontinued)

  • Mfr # 45201
  • Zoro # G608033537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45201
Zoro #
G608033537
UPC #
686125452018
Country of Origin
United States

Description

pMorse Roughing End Mill, Center Cutting Regular Length, Series 4640G, 14 in Cutter Dia, 2716 in Overall Length, 58 in Maximum Depth of Cut, 4 Flutes, Spiral Flute, 38 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, Cobalt 8M42 HSS, TiN Coatedp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.