This item is Discontinued.

Morse Roughing End Mill, Long Length NonCenter Cutting, Series 4594, 2 Cutter Dia, 734 Overall Lengt 44516

Roughing End Mill, Long Length NonCenter Cutting, Series 4594, 2 Cutter Dia, 734 Overall Lengt (Discontinued)

  • Mfr # 44516
  • Zoro # G008033229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44516
Zoro #
G008033229
UPC #
686125445164
Country of Origin
United States

Description

pMorse Roughing End Mill, Long Length NonCenter Cutting, Series 4594, 2 in Cutter Dia, 734 in Overall Length, 4 in Maximum Depth of Cut, 8 Flutes, Coarse Pitch Flute, 2 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, Cobalt 8M42 HSS, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.