This item is Discontinued.

Morse Roughing End Mill, Long Length NonCenter Cutting, Series 4594, 58 Cutter Dia, 458 Overall Len 44643

Roughing End Mill, Long Length NonCenter Cutting, Series 4594, 58 Cutter Dia, 458 Overall Len (Discontinued)

  • Mfr # 44643
  • Zoro # G408033195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44643
Zoro #
G408033195
UPC #
686125446437
Country of Origin
United States

Description

pMorse Roughing End Mill, Long Length NonCenter Cutting, Series 4594, 58 in Cutter Dia, 458 in Overall Length, 212 in Maximum Depth of Cut, 4 Flutes, Coarse Pitch Flute, 58 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, Cobalt 8M42 HSS, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.