This item is Discontinued.

Morse Roughing End Mill, NonCenter Cutting Regular Length, Series 4594, 112 Cutter Dia, 412 Overal 44511

Roughing End Mill, NonCenter Cutting Regular Length, Series 4594, 112 Cutter Dia, 412 Overal (Discontinued)

  • Mfr # 44511
  • Zoro # G708033253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44511
Zoro #
G708033253
UPC #
686125445119
Country of Origin
United States

Description

pMorse Roughing End Mill, NonCenter Cutting Regular Length, Series 4594, 112 in Cutter Dia, 412 in Overall Length, 2 in Maximum Depth of Cut, 6 Flutes, Coarse Pitch Flute, 114 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, Cobalt 8M42 HSS, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.