This item is Discontinued.

Morse Roughing End Mill, NonCenter Cutting Regular Length, Series 4594, 114 Cutter Dia, 412 Overal 44508

Roughing End Mill, NonCenter Cutting Regular Length, Series 4594, 114 Cutter Dia, 412 Overal (Discontinued)

  • Mfr # 44508
  • Zoro # G608033186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44508
Zoro #
G608033186
UPC #
686125445089
Country of Origin
United States

Description

pMorse Roughing End Mill, NonCenter Cutting Regular Length, Series 4594, 114 in Cutter Dia, 412 in Overall Length, 2 in Maximum Depth of Cut, 6 Flutes, Coarse Pitch Flute, 114 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, Cobalt 8M42 HSS, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.