Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Enclosure, 88inLx40inWx74inH

  • Mfr # GEK-456-A

  • Zoro # G3482781


product price: $3,800.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Color
Gray
For Use With
Mfr. No. 456-A
Overall Height
74 in
Overall Width
40 in
Overall Length
88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEK-456-A
Zoro #
G3482781
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
74 in
Overall Width
40 in
Overall Length
88 in
Closed Depth
88 in
Closed Height
63.25 in
Closed Width
40 in
Door Opening Width
3 ft

Details

Item
Drum Safety Enclosure
Color
Gray
For Use With
Mfr. No. 456-A
Gate Switch
Pneumatic
Body Material
Steel
Standards
OSHA 1910.212
Compatible Machine Model Number
456-A
Body Finish
Baked Enamel
Gate Switch Power Source
Pneumatic

Description

Drum Safety Enclosure, Body Finish Baked Enamel, Body Material Steel, Closed Depth 88 in, Closed Height 63.25 in, Closed Width 40 in, Color Gray, Compatible Machine Model Number 456-A, Door Opening Width 3 ft, Gate Switch Power Source Pneumatic, Operating Voltage Not Applicable, Phase Not Applicable, Standards OSHA 1910.212

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.