Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saw Blade 12Ft 6X .042 X 1-1/4 Morse

  • Mfr # 5761341500

  • Zoro # G0605879


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Application
Metal Cutting
For Use With Saw Type
Band Saws
Tip Material
Bi-Metal
Material
Bi-Metal
Overall Length
12 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5761341500
Zoro #
G0605879
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 ft 6 in
Blade Thickness
0.042 in
Blade Length
42 ft 3/4 in
Blade Width
1 1/4 in
For Material Width - Minimum
1 1/2 in
For Material Thickness - Minimum
3/4 in
Overall Thickness
0.04 in
Overall Width
1 1/4 in
For Material Thickness - Maximum
1 1/4 in
For Material Width - Maximum
5 in

Details

Item
Band Saw Blade
Application
Metal Cutting
For Use With Saw Type
Band Saws
Tip Material
Bi-Metal
Material
Bi-Metal
Materials Cut
Nickel Base Alloys, Stainless Steel, Titanium Alloys, Tool Steels
Primary Material Application
Nickel Base Alloys, Stainless Steel, Titanium Alloys
Blade Material
Bi-Metal
Teeth per Inch
3/4
Use Case
Production
Blade Series
Independence II
For Workpiece Material
Nickel Alloy, Stainless Steel, Titanium Alloy, Tool Steel
Product Type
Band Saw Blade
Cut Type
Straight
Series
Independence II(R)
Compatible Product Type
Band Saws
Cutting Edge Style
Raker, Variable

Description

Band Saw Blade, Primary Material Application Nickel Base Alloys, Stainless Steel, Titanium Alloys, Materials Cut Nickel Base Alloys, Stainless Steel, Titanium Alloys, Tool Steels, Tool Brand MK Morse, Blade Series Independence II, Use Case Production, Blade Width 1 1/4 in, Blade Length 42 ft 3/4 in, Blade Thickness 0.042 in, Coil Length Not Applicable, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Raker, Variable, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.