Zoro Homepage
This item is Discontinued.
Morse Screw Machine Drill, High Performance Heavy Duty Web, Series 1360G, ImperialMetric, 64 mm Drill S 91602

Screw Machine Drill, High Performance Heavy Duty Web, Series 1360G, ImperialMetric, 64 mm Drill S (Discontinued)

  • Mfr # 91602
  • Zoro # G107997088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91602
Zoro #
G107997088
UPC #
686125916022
Country of Origin
France

Description

pMorse Screw Machine Drill, High Performance Heavy Duty Web, Series 1360G, ImperialMetric, 64 mm Drill Size Metric, 0252 in Drill Size Decimal inch, 70 mm Overall Length, 3XD Cutting Depth, Wide Land Parabolic Flute, 31 mm Flute Length, 64 mm Shank, Straight Shank, 130 deg Point, SelfCentering Point, Right Hand Cutting, M35 Cobalt Cutting Edge, M35 Cobalt, TiN Coated, Applicable Materials Alloy Steel, Ferrous Casting, Inconel, Stainless Steel, Titanium and Other DifficulttoDrill MaterialppThe next generation in parabolic flute design, are effective in a wider range of materials and applications than standard parabolic flute drills An enhanced flute design with reinforced web provides increased drill strength and rigidity, straighter closer tolerance holes, improved chip formation and evacuation, improved coolant flow to the drill point and higher speeds and feeds for increased productivityp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.