This item is Discontinued.

Morse Screw Machine Drill, Series 5375, Imperial, 316 Drill Size  Fraction, 01875 Drill Size  Decim 50914

This item is Discontinued.

Morse

Screw Machine Drill, Series 5375, Imperial, 316 Drill Size Fraction, 01875 Drill Size Decim (Discontinued)

Mfr # 50914
Zoro # G508041861
UPC # 686125509149
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50914
Zoro #
G508041861
UPC #
686125509149
Country of Origin
United States

Description

pMorse Screw Machine Drill, General Purpose, Series 5375, Imperial, 316 in Drill Size Fraction, 01875 in Drill Size Decimal inch, 2316 in Overall Length, 118 in Cutting Depth, Standard Flute, 118 in Flute Length, 316 in Shank, Straight Shank, 135 deg Point, SelfCenteringSplit Point, Right Hand Cutting, Solid Carbide Cutting Edge, Solid Carbide, Bright, Applicable Materials Carbon Steel, Cast Iron, Gummy Materials, High Temperature Alloy Steel, Inconel, Other High Strength Ferrous Materials, Stainless Steel, Titanium, Tool Steel and Work Hardenedp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.