Zoro Homepage
This item is Discontinued.
Morse Screw Machine Drill, Series 5375T, Imperial, 38 Drill Size  Wire, 01015 Drill Size  Decimal in 92253

Screw Machine Drill, Series 5375T, Imperial, 38 Drill Size Wire, 01015 Drill Size Decimal in (Discontinued)

  • Mfr # 92253
  • Zoro # G508023096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92253
Zoro #
G508023096
UPC #
686125922535
Country of Origin
United States

Description

pMorse Screw Machine Drill, General Purpose, Series 5375T, Imperial, 38 Drill Size Wire, 01015 in Drill Size Decimal inch, 11316 in Overall Length, 1316 in Cutting Depth, Standard Flute, 1316 in Flute Length, 01015 in Shank, Straight Shank, 135 deg Point, SelfCenteringSplit Point, Right Hand Cutting, Solid Carbide Cutting Edge, Solid Carbide, TiAlN Coated, Applicable Materials Carbon Steel, Cast Iron, Gummy Materials, High Temperature Alloy Steel, Inconel, Other High Strength Ferrous Materials, Stainless Steel, Titanium, Tool Steel and Work Hardenedp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.