Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Morse Screw Machine Drill, Series 5975T, ImperialMetric, 85 mm Drill Size  Metric, 03346 Drill Size 93024

Screw Machine Drill, Series 5975T, ImperialMetric, 85 mm Drill Size Metric, 03346 Drill Size (Discontinued)

  • Mfr # 93024
  • Zoro # G808044074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93024
Zoro #
G808044074
UPC #
686125930240
Country of Origin
United States

Description

pMorse deg Point, SelfCenteringSplit Point, Micro Grain Solid Carbide Cutting Edge, Micro Grain Solid Carbide, TiALN Coated, Applicable Materials Carbon Steel, Cast Iron, Gummy Materials, High Temperature Alloy Steel, Inconel, Stainless Steel, Titanium, Other High Strength Ferrous Materials and Work Hardenedp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.