Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSFKIT2
Zoro #
G9477361
UPC #
050326123969
Country of Origin
Japan
Dimensions
Bit Dia.
1" to 2-9/16"
Overall Length
5 1/4 in
Shank Size
7/16 in
Details
Includes
(8) Bits: 1 in, 1 1/8 in, 1 1/4 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 1/8 in, 2 9/16 in, and 5 1/2 in Extension
Item
Wood Drilling Bit Set
Material
Steel
Drill Style
Self Feed
Number of Pieces
9
For Use With
Drill, Drill Press
Description
Wood Drilling Bit Set, Drill Style Self Feed, Shank Size 7/16 in, Overall Length 5 1/4 in, Number of Pieces 9, Includes (8) Bits: 1 in, 1 1/8 in, 1 1/4 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 1/8 in, 2 9/16 in, and 5 1/2 in Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.