Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morse Self Feed Bit Tip, Steel, 3 to 4-5/8 in. WSFRKIT2

Self Feed Bit Tip, Steel, 3 to 4-5/8 in. (Discontinued)

  • Mfr # WSFRKIT2
  • Zoro # G9477343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSFRKIT2
Zoro #
G9477343
UPC #
050326123983
Country of Origin
Japan

Dimensions

Shank Size
7/16"

Details

Material
Steel
Item
Screw Tip Replacement Kit
For Use With
Drill, Drill Press
Includes
(4) Threaded Feed Screw Tips and (1) Hex Wrench
Drill Style
Self Feed
Number of Pieces
5

Description

Screw Tip Replacement Kit, For Use With Drill, Drill Press

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.