Silver and Deming Drill, Series 1424R, 1716 Drill Size Fraction, 14375 Drill Size Decimal
- Mfr # 17090
- Zoro # G408047222
product price:Â
$
234.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17090
- Zoro #
- G408047222
- UPC #
- 686125170905
- Country of Origin
- United States
Description
pMorse Silver and Deming Drill, Series 1424R, 1716 in Drill Size Fraction, 14375 in Drill Size Decimal inch, 6 in Overall Length, 318 in Cutting Depth, Standard Flute, 318 in Flute Length, 12 in Shank, ReducedStraight Shank, 118 deg Point, Standard Point, HSS Cutting Edge, HSS, BlackSilverp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.