Silver And Deming Drill, Series 1424S, 1 Drill Size, Decimal inch, 6 Overall Length, 318 Cuttin
- Mfr # 19062
- Zoro # G008045505
product price:Â
$
83.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19062
- Zoro #
- G008045505
- UPC #
- 686125190620
- Country of Origin
- United States
Description
pMorse Silver Deming Drill, Series 1424S, 1 in Drill Size Decimal inch, 6 in Overall Length, 318 in Cutting Depth, Standard Flute, 318 in Flute Length, 12 in Shank, 3FlatReduced Shank, 118 deg Point, SelfCenteringSplit Point, Right Hand Cutting, HSS Cutting Edge, HSS, BlackGold Oxidep
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.