This item is Discontinued.

Morse Spade Drill, Heavy Duty, Series 5377, Imperial, 1164 Drill Size  Fraction, 01719 Drill Size 50448

Spade Drill, Heavy Duty, Series 5377, Imperial, 1164 Drill Size Fraction, 01719 Drill Size (Discontinued)

  • Mfr # 50448
  • Zoro # G508033699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50448
Zoro #
G508033699
UPC #
686125504489
Country of Origin
United States

Description

pMorse Spade Drill, Heavy Duty, Series 5377, Imperial, 1164 in Drill Size Fraction, 01719 in Drill Size Decimal inch, 2 in Overall Length, 916 in Cutting Depth, Standard Flute, 916 in Flute Length, 1164 in Shank, Straight Shank, 118 deg Point, Heavy Duty Web Point, Solid Carbide Cutting Edge, Thin Sheet, Shallow Hole and Spot Drilling Drilling Application, Solid Carbide, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.