This item is Discontinued.

Morse Spade Drill, Heavy Duty, Series 5377, Imperial, 316 Drill Size  Fraction, 01875 Drill Size  D 50449

This item is Discontinued.

Morse

Spade Drill, Heavy Duty, Series 5377, Imperial, 316 Drill Size Fraction, 01875 Drill Size D (Discontinued)

Mfr # 50449
Zoro # G008033700
UPC # 686125504496
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50449
Zoro #
G008033700
UPC #
686125504496
Country of Origin
United States

Description

pMorse Spade Drill, Heavy Duty, Series 5377, Imperial, 316 in Drill Size Fraction, 01875 in Drill Size Decimal inch, 2 in Overall Length, 1116 in Cutting Depth, Standard Flute, 1116 in Flute Length, 316 in Shank, Straight Shank, 118 deg Point, Heavy Duty Web Point, Solid Carbide Cutting Edge, Thin Sheet, Shallow Hole and Spot Drilling Drilling Application, Solid Carbide, Brightp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.