Zoro Homepage

Spiral Point Tap, High Performance, Series 2095C, Imperial, UNC, 632, Plug Chamfer, 2 Flutes, HSS

  • Mfr # 60842

  • Zoro # G407995401


product price: $60.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60842
Zoro #
G407995401
UPC #
686125608422
Country of Origin
United States

Description

pMorse Spiral Point Tap, High Performance, Series 2095C, Measurement System Imperial, UNC, 632, Plug Chamfer, 2 Flutes, HSSPM, TiCN Coated, Right Hand Cutting, 38 in Thread Length, 2 in Overall Length, Steels, Steel Alloy, Stainless Steels, Titanium Alloy, Nickel, Nickel Base Alloy, Other Exotic Alloy and Materials up to 34Rc Hardness Material Applicationp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.