Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morse Spiral Point Tap, High Performance, Series 2095C, Imperial, UNF, 71620, Plug Chamfer, 3 Flutes, H 60865

Spiral Point Tap, High Performance, Series 2095C, Imperial, UNF, 71620, Plug Chamfer, 3 Flutes, H (Discontinued)

  • Mfr # 60865
  • Zoro # G607995522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60865
Zoro #
G607995522
UPC #
686125608651
Country of Origin
United States

Description

pMorse Spiral Point Tap, High Performance, Series 2095C, Measurement System Imperial, UNF, 71620, Plug Chamfer, 3 Flutes, HSSPM, TiCN Coated, Right Hand Cutting, 78 in Thread Length, 3532 in Overall Length, Steels, Steel Alloy, Stainless Steels, Titanium Alloy, Nickel, Nickel Base Alloy, Other Exotic Alloy and Materials up to 34Rc Hardness Material Applicationp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.