Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morse Spiral Point Tap, High Performance, Series 2097C, Imperial, UNC, 832, Plug Chamfer, 3 Flutes, HSS 61005

Spiral Point Tap, High Performance, Series 2097C, Imperial, UNC, 832, Plug Chamfer, 3 Flutes, HSS (Discontinued)

  • Mfr # 61005
  • Zoro # G307995518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61005
Zoro #
G307995518
UPC #
686125610050
Country of Origin
United States

Description

pMorse Spiral Point Tap, High Performance, Series 2097C, Measurement System Imperial, UNC, 832, Plug Chamfer, 3 Flutes, HSSPM, TiCN Coated, Right Hand Cutting, 38 in Thread Length, 218 in Overall Length, Steel Alloy, Titanium Alloy, Nickel Base High Temperature Alloy, Stainless Steel up to 32Rc to 45Rc Hardness, Tool and Mold Steels Material Applicationp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.