Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Morse Spiral Point Tap, High Performance, Series 2097C, Imperial, UNF, 71620, Plug Chamfer, 3 Flutes, H 61024

Spiral Point Tap, High Performance, Series 2097C, Imperial, UNF, 71620, Plug Chamfer, 3 Flutes, H (Discontinued)

  • Mfr # 61024
  • Zoro # G907995710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61024
Zoro #
G907995710
UPC #
686125610241
Country of Origin
United States

Description

pMorse Spiral Point Tap, High Performance, Series 2097C, Measurement System Imperial, UNF, 71620, Plug Chamfer, 3 Flutes, HSSPM, TiCN Coated, Right Hand Cutting, 78 in Thread Length, 3532 in Overall Length, Steel Alloy, Titanium Alloy, Nickel Base High Temperature Alloy, Stainless Steel up to 32Rc to 45Rc Hardness, Tool and Mold Steels Material Applicationp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.