This item is Discontinued.

Morse Spiral Point Tap, High Performance, Series 2097M, Metric, M6x1, Plug Chamfer, 3 Flutes, HSSPM, Ste 30423

This item is Discontinued.

Morse

Spiral Point Tap, High Performance, Series 2097M, Metric, M6x1, Plug Chamfer, 3 Flutes, HSSPM, Ste (Discontinued)

Mfr # 30423
Zoro # G007995573
UPC # 686125304232
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30423
Zoro #
G007995573
UPC #
686125304232
Country of Origin
United States

Description

pMorse Spiral Point Tap, High Performance, Series 2097M, Measurement System Metric, M6x1, Plug Chamfer, 3 Flutes, HSSPM, Steam Oxide, Right Hand Cutting, 58 in Thread Length, 212 in Overall Length, Steel Alloy, Titanium Alloy, Nickel Base High Temperature Alloy, Stainless Steel up to 32Rc to 45Rc Hardness, Tool and Mold Steels Material Applicationp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.