Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morse Straight Flute Drill, Series 5376, Drill Diameter Measurement System Imperial, 60 Drill Size  Wi 54865

Straight Flute Drill, Series 5376, Drill Diameter Measurement System Imperial, 60 Drill Size Wi (Discontinued)

  • Mfr # 54865
  • Zoro # G908045889
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54865
Zoro #
G908045889
UPC #
686125548650
Country of Origin
United States

Description

pMorse Straight Flute Drill, Series 5376, Drill Diameter Measurement System Imperial, 60 Drill Size Wire, 004 in Drill Size Decimal inch, 112 in Overall Length, 12 in Cutting Depth, 2 Flutes, Straight Flute, 12 in Flute Length, 004 in Shank, Straight Shank, 140 deg Point, Notched Point, Solid Carbide Cutting Edge, Applicable Materials Stainless Steel, Alloy Steel, Aerospace Alloy, Exotic Alloy, Cryogenic Alloy and Other 40RC Hardness Materials, Solid Carbide, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.