Zoro Homepage
This item is Discontinued.
Morse Straight Flute Drill, Series 5376, Drill Diameter Measurement System Imperial, 916 Drill Size 54872

Straight Flute Drill, Series 5376, Drill Diameter Measurement System Imperial, 916 Drill Size (Discontinued)

  • Mfr # 54872
  • Zoro # G608045684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54872
Zoro #
G608045684
UPC #
686125548728
Country of Origin
United States

Description

pMorse Straight Flute Drill, Series 5376, Drill Diameter Measurement System Imperial, 916 in Drill Size Fraction, 05625 in Drill Size Decimal inch, 312 in Overall Length, 112 in Cutting Depth, 2 Flutes, Straight Flute, 112 in Flute Length, 916 in Shank, Straight Shank, 140 deg Point, Notched Point, Solid Carbide Cutting Edge, Applicable Materials Stainless Steel, Alloy Steel, Aerospace Alloy, Exotic Alloy, Cryogenic Alloy and Other 40RC Hardness Materials, Solid Carbide, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.